Menu Search
Wireway Straight Sections Lay-In Wireway Gray Steel 24.00 in.

WIEGMANN #HS662NK

Lay-In Wireway Gray Steel 24.00 in.

SKU #78672561005
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Lay-In
Material: Steel
Finish: Gray
NEMA: 1
Cover: Hinged
Size: 6 x 6 in.
Length: 24 in.
Knockouts: None