Menu Search
Wireway Straight Sections Lay-In Wireway Gray Steel 120.00 in.

WIEGMANN #HS4410

Lay-In Wireway Gray Steel 120.00 in.

SKU #78672560980
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Lay-In
Material: Steel
Finish: Gray
NEMA: 1
Cover: Hinged, Screw
Size: 4 x 4 in.
Length: 120 in.
Knockouts: 1/2 in.,3/4 in.,1 in.,1-1/4 in.