The site is undergoing scheduled maintenance on Apr 27. Intermittent outages may occur from 7:30am 11:00am.

Menu Search
WIEGMANN #HS881

Lay-In Wireway Gray Steel 12 in.

SKU # 78672561060 Manufacturer Series: HS
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Warning – California Prop 65
Type: Lay-In
Material: Steel
Material Specification: 14 Gauge
Finish: Gray
NEMA: 1
Cover: Hinged
Size: 8 x 8 in.
Length: 12 in.
Knockouts: 1/2-3/4 in. C

Warning – California Prop 65

WARNING: Cancer and Reproductive Harm www.P65Warnings.ca.gov

To learn more about Prop 65, visit www.P65Warnings.ca.gov.