Menu Search
Wireway Straight Sections Lay-In Wireway Gray Steel 12 in.

WIEGMANN #HS661

Lay-In Wireway Gray Steel 12 in.

SKU #78672560990
Manufacturer Series: HS
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Lay-In
Material: Steel
Material Specification: 16 Gauge
Finish: Gray
NEMA: 1
Cover: Hinged
Size: 6 x 6 in.
Length: 12 in.
Knockouts: 1/2-3/4 in. C