Menu Search
Wireway Straight Sections Feed-Through Wireway Gray Steel 48 in.

WIEGMANN #JW24

Feed-Through Wireway Gray Steel 48 in.

SKU #78672532025
Manufacturer Series: JW
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Feed-Through
Material: Steel
Material Specification: 14 Gauge
Finish: Gray
NEMA: 12
Cover: Hinged
Size: 2.5 x 2.5 in.
Length: 48 in.