WIEGMANN #JW210

Feed-Through Wireway Gray Steel 120.00 in.

SKU: 78672532035
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Feed-Through
Material: Steel
Finish: Gray
NEMA: 12
Cover: Hinged
Size: 2.5 x 2.5 in.
Length: 120 in.
Knockouts: None
Description
Wireway Straight Sections: Type - Feed-Through; Material - Steel; Finish - Gray; NEMA - 12; Cover - Hinged, Latched; Size - in - 2.50 x 2.50; Length - in - 120.00