Menu Search
Wireway Straight Sections Feed-Through Wireway Gray Carbon Steel 48.00 in.
UNITY MANUFACTURING #4448GRTNK

Feed-Through Wireway Gray Carbon Steel 48.00 in.

SKU # 76151514084
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Feed-Through
Material: Carbon Steel
Finish: Gray
NEMA: 3R
Cover: Slip-On
Size: 4 x 4 in.
Length: 48 in.

Wireway Straight Sections: Type - Feed-Through; Material - Carbon Steel; Finish - Gray; NEMA - 3R; Cover - Slip-On; Size - in - 4.00 x 4.00; Length - in - 48.00