Menu Search
Wireway Straight Sections Lay-In Wireway Gray Steel
SQUARE D COMPANY #LDB12CP

Lay-In Wireway Gray Steel

SKU # 78590110678 Manufacturer Series: LDB
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Lay-In
Material: Steel
Material Specification: 14 Gauge
Finish: Gray
NEMA: 1
Size: 12 x 12 in.

Wireway is designed to protect electrical wiring from dust, dirt, oil, and water. It is also designed to carry electrical feeders, branch circuits, and other groups of conductors. Most sections and fittings are completely open on one side so wires and cables can be laid in along an entire wireway run. No pulling through of wires or cables is required with most designs.

Additional Info: Unit Type: Closing Plate