Menu Search
Wireway Straight Sections Lay-In Wireway Gray Steel 48.00 in.

SQUARE D COMPANY #LDB64

Lay-In Wireway Gray Steel 48.00 in.

SKU #78590119994
Manufacturer Series: Class 5110
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Type: Lay-In
Material: Steel
Material Specification: 16 Gauge
Finish: Gray
NEMA: 1
Cover: Hinged
Size: 6 x 6 in.
Length: 48 in.
Knockouts: None