You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
Search
NVENT HOFFMAN #F88T124GVWK

Wireway, Lay-in; Straight; With KOs; Galvanized; 8 x 8 x 24 in.

SKU # 78351013313
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Size: 8 x 8 in.
Length: 24 in.
Material Specification: 14 Gauge
Knockouts: (8) 0.50 to 0.75 in., (8) 1.00 to 1.25 in.
Type: Lay-In
Material: Steel
Finish: Galvanized, Unpainted
NEMA: Type 1
Cover: Flat Cover, Screw Closure