The site is undergoing scheduled maintenance on Saturday December 5th. Intermittent outages may occur from 7:30 a.m to 10:30 a.m.

Menu Search
Search
Cable and Wire Management Wireways Wireway Straight Sections Wireway, Lay-in; Straight; Hinged; No KOs; Gray

NVENT HOFFMAN

Wireway, Lay-in; Straight; Hinged; No KOs; Gray

(35 Product Options)
  • Type: Straight Section, Lay-in Wireway
  • Material: Steel
  • Material Specification: 14 Gauge
  • Finish: Gray Polyester Powder Paint
View All Specifications

Filters

Filter Table By

Loading...

Applied Filters

Clear Filters
Please Log In or Register to view pricing & availability.
Part #    
 
-
-
Type: Straight Section, Lay-in Wireway
Material: Steel
Material Specification: 14 Gauge
Finish: Gray Polyester Powder Paint
NEMA: Type 12
Cover: Hinged, Latched Closure
Knockouts: None