Menu Search
Search
NVENT HOFFMAN #F88L36

Wireway, Lay-in; Straight; Hinged; No KOs; Gray; 8 x 8 x 36 in.

SKU # 78351019190
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Length: 36 in.
Size: 8 x 8 in.
Type: Straight Section, Lay-in Wireway
Material: Steel
Material Specification: 14 Gauge
Finish: Gray Polyester Powder Paint
NEMA: Type 12
Cover: Hinged, Latched Closure
Knockouts: None