Menu Search
Wireway Straight Sections Lay-In Wireway Gray Steel 60 in.

HOFFMAN #F33T160GVP

Lay-In Wireway Gray Steel 60 in.

SKU #78351015484
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Lay-In
Material: Steel
Material Specification: 16/14 Gauge
Finish: Gray
NEMA: 1
Cover: Flat Cover
Size: 3 x 3 in.
Length: 60 in.

Additional Info: Straight Sections