Menu Search
Wireway Straight Sections Lay-In Wireway Gray Steel 60.00 in.

HOFFMAN #F44L60

Lay-In Wireway Gray Steel 60.00 in.

SKU #78351018290
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Lay-In
Material: Steel
Finish: Gray
NEMA: 12
Cover: Hinged
Size: 4 x 4 in.
Length: 60 in.
Knockouts: None