HOFFMAN #F88T136GVPWK

Lay-In Wireway Gray Steel 36 in.

SKU: 78351016698
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Lay-In
Material: Steel
Material Specification: 16/14 Gauge
Finish: Gray
NEMA: 1
Cover: Flat Cover
Size: 8 x 8 in.
Length: 36 in.
Knockouts: (12) 0.50-0.75 in., (12) 1.00-1.25 in.
Description
Wireway Straight Sections: Type - Lay-In; Material - Steel; Material Specification - 16/14 Gauge; Finish - Gray; NEMA - 1; Cover - Flat Cover; Size - in - 8.00 x 8.00; Length - in - 36; Knockouts - (12) 0.50-0.75 in., (12) 1.00-1.25 in.; Additional Information - Straight Sections
Additional Info: Straight Sections