Menu Search
HOFFMAN #F22L36

Lay-In Wireway Gray Steel 36.00 in.

SKU # 78351018040
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Lay-In
Material: Steel
Finish: Gray
NEMA: 12
Cover: Hinged
Size: 2.5 x 2.5 in.
Length: 36 in.
Knockouts: None