Menu Search
Wireway Straight Sections Lay-In Wireway Gray Steel 24 in.
HOFFMAN #F88T124GVPWK

Lay-In Wireway Gray Steel 24 in.

SKU # 78351016697
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Lay-In
Material: Steel
Material Specification: 16/14 Gauge
Finish: Gray
NEMA: 1
Cover: Flat Cover
Size: 8 x 8 in.
Length: 24 in.
Knockouts: (8) 0.50-0.75 in., (8) 1.00-1.25 in.

Wireway Straight Sections: Type - Lay-In; Material - Steel; Material Specification - 16/14 Gauge; Finish - Gray; NEMA - 1; Cover - Flat Cover; Size - in - 8.00 x 8.00; Length - in - 24; Knockouts - (8) 0.50-0.75 in., (8) 1.00-1.25 in.; Additional Information - Straight Sections

Additional Info: Straight Sections