Menu Search
Wireway Straight Sections Lay-In Wireway Gray Steel 120.00 in.

HOFFMAN #F88T3R120

Lay-In Wireway Gray Steel 120.00 in.

SKU #78351043839
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Lay-In
Material: Steel
Finish: Gray
NEMA: 3R
Cover: Hinged
Size: 8 x 8 in.
Length: 120 in.
Knockouts: None