Menu Search
Wireway Straight Sections Lay-In Wireway Gray Steel 12 in.
HOFFMAN #F88T112GVPWK

Lay-In Wireway Gray Steel 12 in.

SKU # 78351016696
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Lay-In
Material: Steel
Material Specification: 16/14 Gauge
Finish: Gray
NEMA: 1
Cover: Flat Cover
Size: 8 x 8 in.
Length: 12 in.
Knockouts: (4) 0.50-0.75 in., (4) 1.00-1.25 in.

Additional Info: Straight Sections