Menu Search
Wireway Straight Sections Lay-In Wireway Gray Steel 12.00 in.

HOFFMAN #F88T3R12F

Lay-In Wireway Gray Steel 12.00 in.

SKU #78351043809
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Lay-In
Material: Steel
Finish: Gray
NEMA: 3R
Cover: Hinged
Size: 8 x 8 in.
Length: 12 in.
Knockouts: None

Wireway Straight Sections: Type - Lay-In; Material - Steel; Finish - Gray; NEMA - 3R; Cover - Hinged, Latched; Size - in - 8.00 x 8.00; Length - in - 12.00