HOFFMAN #F88T112GVP

Lay-In Wireway Gray Steel 12.00 in.

SKU: 78351036259
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Lay-In
Material: Steel
Finish: Gray
NEMA: 1
Cover: Screw
Size: 8 x 8 in.
Length: 12 in.
Knockouts: None
Description
Wireway Straight Sections: Type - Lay-In; Material - Steel; Finish - Gray; NEMA - 1; Cover - Screw; Size - in - 8.00 x 8.00; Length - in - 12.00