Menu Search
HOFFMAN #F88L12

Lay-In Wireway Gray Steel 12.00 in.

SKU # 78351019170
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Lay-In
Material: Steel
Finish: Gray
NEMA: 12
Cover: Hinged
Size: 8 x 8 in.
Length: 12 in.
Knockouts: None