Menu Search
Wireway Straight Sections Lay-In Wireway Gray Steel 12.00 in.
HOFFMAN #F126L12

Lay-In Wireway Gray Steel 12.00 in.

SKU # 78351018730
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Lay-In
Material: Steel
Finish: Gray
NEMA: 12
Cover: Hinged
Size: 12 x 6 in.
Length: 12 in.
Knockouts: None