Menu Search
Wireway Straight Sections Lay-In Wireway Galvanized Steel 72.00 in.
HOFFMAN #F1010T172GV

Lay-In Wireway Galvanized Steel 72.00 in.

SKU # 78351044930
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Lay-In
Material: Steel
Finish: Galvanized
NEMA: 1
Cover: Screw
Size: 10 x 10 in.
Length: 72 in.
Knockouts: None