Menu Search
Wireway Straight Sections Lay-In Wireway Galvanized Steel 60 in.
HOFFMAN #F88T160GVWK

Lay-In Wireway Galvanized Steel 60 in.

SKU # 78351013316
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Lay-In
Material: Steel
Material Specification: 16/14 Gauge
Finish: Galvanized
NEMA: 1
Cover: Flat Cover
Size: 8 x 8 in.
Length: 60 in.
Knockouts: (20) 0.50-0.75 in., (20) 1.00-1.25 in.

Additional Info: Straight Sections, IEC 60529, IP30