HOFFMAN #F44T124GVWK

Lay-In Wireway Galvanized Steel 24.00 in.

SKU: 78351088150
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Lay-In
Material: Steel
Finish: Galvanized
NEMA: 1
Cover: Screw
Size: 4 x 4 in.
Length: 24 in.
Knockouts: 1/2 in.,3/4 in.,1 in.,1-1/4 in.
Description
Wireway Straight Sections: Type - Lay-In; Material - Steel; Finish - Galvanized; NEMA - 1; Cover - Screw; Size - in - 4.00 x 4.00; Length - in - 24.00; Knockouts - 1/2",3/4",1",1-1/4"