Menu Search
Wireway Straight Sections Lay-In Wireway Galvanized Steel 12.00 in.

HOFFMAN #F66T112GV

Lay-In Wireway Galvanized Steel 12.00 in.

SKU #78351088410
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Lay-In
Material: Steel
Finish: Galvanized
NEMA: 1
Cover: Screw
Size: 6 x 6 in.
Length: 12 in.
Knockouts: None