Menu Search
Wireway Straight Sections Feed-Through Wireway SS Stainless Steel 48.00 in.

HOFFMAN #F66W48SS

Feed-Through Wireway SS Stainless Steel 48.00 in.

SKU #78351015570
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Feed-Through
Material: Stainless Steel
Material Specification: Type 304
Finish: Stainless Steel
NEMA: 4X
Cover: Hinged
Size: 6 x 6 in.
Length: 48 in.
Knockouts: None