Menu Search
Wireway Straight Sections Feed-Through Wireway SS Stainless Steel 48.00 in.
HOFFMAN #F44W48SS

Feed-Through Wireway SS Stainless Steel 48.00 in.

SKU # 78351015430
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Feed-Through
Material: Stainless Steel
Material Specification: Type 304
Finish: Stainless Steel
NEMA: 4X
Cover: Hinged
Size: 4 x 4 in.
Length: 48 in.
Knockouts: None