Menu Search
Wireway Straight Sections Feed-Through Wireway SS Stainless Steel 120.00 in.
HOFFMAN #F66W120SS

Feed-Through Wireway SS Stainless Steel 120.00 in.

SKU # 78351015730
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Feed-Through
Material: Stainless Steel
Material Specification: Type 304
Finish: Stainless Steel
NEMA: 4X
Cover: Hinged
Size: 6 x 6 in.
Length: 120 in.
Knockouts: None