HOFFMAN #F44W120SS

Feed-Through Wireway SS Stainless Steel 120.00 in.

SKU: 78351015720
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Feed-Through
Material: Stainless Steel
Material Specification: Type 304
Finish: Stainless Steel
NEMA: 4X
Cover: Hinged
Size: 4 x 4 in.
Length: 120 in.
Knockouts: None
Description
Wireway Straight Sections: Type - Feed-Through; Material - Stainless Steel; Material Specification - Type 304; Finish - SS; NEMA - 4X; Cover - Hinged, Screw Clamps; Size - in - 4.00 x 4.00; Length - in - 120.00