Menu Search
Wireway Straight Sections Feed-Through Wireway Gray Fiberglass Polyester 12 in.

HOFFMAN #F44W12STFG

Feed-Through Wireway Gray Fiberglass Polyester 12 in.

SKU #78351019100
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Feed-Through
Material: Fiberglass Polyester
Finish: Gray
NEMA: 3R, 12
Cover: Screw
Size: 4 x 4 in.
Length: 12 in.

Additional Info: Straight Sections, IEC 60529, IP55