Menu Search
Wireway Straight Sections Feed-Through Wireway Gray Fiberglass Polyester 12.00 in.
HOFFMAN #F66W12FG

Feed-Through Wireway Gray Fiberglass Polyester 12.00 in.

SKU # 78351018970
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Feed-Through
Material: Fiberglass Polyester
Finish: Gray
NEMA: 3R
Cover: Screw
Size: 6 x 6 in.
Length: 12 in.
Knockouts: None

Additional Info: Additional Ratings; NEMA 12