You are using an outdated browser. Our website will no longer support this browser beginning September 1st, 2019. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
HAMMOND MANUFACTURING #CWST296

Wireway, Lay-in; Straight; Hinged, Screw Closure; With KOs; Gray; 2.5 x 2.5 x 96 in.

SKU # 62398026177 Manufacturer Series: CWST
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Size: 2.5 x 2.5 in.
Length: 96 in.
Type: Straight Section, Lay-In Wireway
Material: Steel
Finish: Gray Polyester Powder Paint
NEMA: Type 1
Cover: Hinged, Screw Closure
Knockouts: Concentric (1/2 and 3/4 in.)