Menu Search

HAMMOND MANUFACTURING #CWST872

Lay-In Wireway, 8 x 8 x 72 in., Steel, Gray, NEMA 1, Hinged Cover

SKU: 62398026206
Manufacturer Series: CWST
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Lay-In
Material: Steel
Material Specification: 16/14 Gauge
Finish: Gray
NEMA: 1
Cover: Hinged
Size: 8 x 8 in.
Length: 72 in.
Knockouts: 1/2 in.,3/4 in.
Description
Wireway Straight Sections: Type - Lay-In; Material - Steel; Material Specification - 16/14 Gauge; Finish - Gray; NEMA - 1; Cover - Hinged; Size - in - 8.00 x 8.00; Length - in - 72; Knockouts - 1/2 in.,3/4 in.; Additional Information - Straight Sections, IEC IP20; Manufacturer Series - CWST
Additional Info: Straight Sections, IEC IP20