Menu Search
Wireway Straight Sections Lay-In Wireway, 8 x 8 x 36 in., Steel, Gray, NEMA 1, Screw Cover

HAMMOND MANUFACTURING #CWSC836NK

Lay-In Wireway, 8 x 8 x 36 in., Steel, Gray, NEMA 1, Screw Cover

SKU #62398001712
Manufacturer Series: CWSC NK
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Lay-In
Material: Steel
Material Specification: 16/14 Gauge
Finish: Gray
NEMA: 1
Cover: Screw
Size: 8 x 8 in.
Length: 36 in.

Additional Info: Straight Sections, IEC IP20