Menu Search
Wireway Straight Sections Lay-In Wireway, 8 x 8 x 12 in., Steel, Gray, NEMA 1, Hinged Cover
HAMMOND MANUFACTURING #CWST812

Lay-In Wireway, 8 x 8 x 12 in., Steel, Gray, NEMA 1, Hinged Cover

SKU # 62398026199 Manufacturer Series: CWST
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Lay-In
Material: Steel
Material Specification: 16/14 Gauge
Finish: Gray
NEMA: 1
Cover: Hinged
Size: 8 x 8 in.
Length: 12 in.
Knockouts: 1/2 in.,3/4 in.

Additional Info: Straight Sections, IEC IP20