HAMMOND MANUFACTURING #CWSC648NK

Lay-In Wireway, 6 x 6 x 48 in., Steel, Gray, NEMA 1, Screw Cover

SKU: 62398001703
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Lay-In
Material: Steel
Material Specification: 16/14 Gauge
Finish: Gray
NEMA: 1
Cover: Screw
Size: 6 x 6 in.
Length: 48 in.
Manufacturer Series: CWSC NK
Description
Wireway Straight Sections: Type - Lay-In; Material - Steel; Material Specification - 16/14 Gauge; Finish - Gray; NEMA - 1; Cover - Screw; Size - in - 6.00 x 6.00; Length - in - 48; Additional Information - Straight Sections, IEC IP20; Manufacturer Series - CWSC NK
Additional Info: Straight Sections, IEC IP20