Menu Search
Wireway Straight Sections Lay-In Wireway, 6 x 6 x 24 in., Steel, Gray, NEMA 12, Hinged, Clamps Cover
HAMMOND MANUFACTURING #1487D24

Lay-In Wireway, 6 x 6 x 24 in., Steel, Gray, NEMA 12, Hinged, Clamps Cover

SKU # 62398046460 Manufacturer Series: 1487
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Lay-In
Material: Steel
Material Specification: 14 Gauge
Finish: Gray
NEMA: 12
Cover: Hinged, Clamps
Size: 6 x 6 in.
Length: 24 in.

Additional Info: IEC 60529, IP54