Menu Search
Wireway Straight Sections Lay-In Wireway, 6 x 6 x 18 in., Steel, Gray, NEMA 1, Screw Cover
HAMMOND MANUFACTURING #CWSC618NK

Lay-In Wireway, 6 x 6 x 18 in., Steel, Gray, NEMA 1, Screw Cover

SKU # 62398001699 Manufacturer Series: CWSC NK
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Lay-In
Material: Steel
Material Specification: 16/14 Gauge
Finish: Gray
NEMA: 1
Cover: Screw
Size: 6 x 6 in.
Length: 18 in.

Additional Info: Straight Sections, IEC IP20