Menu Search
Wireway Straight Sections Lay-In Wireway, 2.5 x 2.5 x 120 in., Steel, Gray, NEMA 12, Hinged, Clamps Cover

HAMMOND MANUFACTURING #1487B120

Lay-In Wireway, 2.5 x 2.5 x 120 in., Steel, Gray, NEMA 12, Hinged, Clamps Cover

SKU #62398045910
Manufacturer Series: 1487
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Lay-In
Material: Steel
Material Specification: 14 Gauge
Finish: Gray
NEMA: 12
Cover: Hinged, Clamps
Size: 2.5 x 2.5 in.
Length: 120 in.

Additional Info: IEC 60529, IP54