HAMMOND MANUFACTURING #CWSC1296NK

Lay-In Wireway, 12 x 12 x 96 in., Steel, Gray, NEMA 1, Screw Cover

SKU: 62398001734
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Lay-In
Material: Steel
Material Specification: 16/14 Gauge
Finish: Gray
NEMA: 1
Cover: Screw
Size: 12 x 12 in.
Length: 96 in.
Manufacturer Series: CWSC NK
Description
Wireway Straight Sections: Type - Lay-In; Material - Steel; Material Specification - 16/14 Gauge; Finish - Gray; NEMA - 1; Cover - Screw; Size - in - 12.00 x 12.00; Length - in - 96; Additional Information - Straight Sections, IEC IP20; Manufacturer Series - CWSC NK
Additional Info: Straight Sections, IEC IP20