Menu Search
Wireway Straight Sections Lay-In Wireway, 12 x 12 x 48 in., Steel, Gray, NEMA 1, Hinged Cover

HAMMOND MANUFACTURING #CWST1248NK

Lay-In Wireway, 12 x 12 x 48 in., Steel, Gray, NEMA 1, Hinged Cover

SKU #62398001674
Manufacturer Series: CWST NK
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Lay-In
Material: Steel
Material Specification: 16/14 Gauge
Finish: Gray
NEMA: 1
Cover: Hinged
Size: 12 x 12 in.
Length: 48 in.

Additional Info: Straight Sections, IEC IP20