Menu Search
HAMMOND MANUFACTURING #CWSC1036NK

Lay-In Wireway, 10 x 10 x 36 in., Steel, Gray, NEMA 1, Screw Cover

SKU # 62398001721 Manufacturer Series: CWSC NK
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Lay-In
Material: Steel
Material Specification: 16/14 Gauge
Finish: Gray
NEMA: 1
Cover: Screw
Size: 10 x 10 in.
Length: 36 in.

Additional Info: Straight Sections, IEC IP20