Menu Search
Search
EATON BUSSMANN SERIES #6624-GGV-NK

Wireway, Lay-in; Straight; Screw-on; No KOs; Galv; 6 x 6 x 24 in.

SKU # 78205100699
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Length: 24 in.
Size: 6 x 6 in.
Material Specification: 16 Gauge
Type: Lay-In, Straight Section
Material: Steel
Finish: Galvanized, Unpainted
NEMA: Type 1
Cover: Screw-on
Knockouts: None