Menu Search
EATON BUSSMANN SERIES #44120-G

Lay-In Wireway Painted Steel 120 in.

SKU # 78205110150
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Lay-In
Material: Steel
Material Specification: 12 Gauge
Finish: Painted
NEMA: 1
Cover: Screw
Size: 4 x 4 in.
Length: 120 in.