Menu Search
EATON BUSSMANN SERIES #6660-G-NK

Lay-In Wireway Gray Steel 60.00 in.

SKU # 78205110292
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Lay-In
Material: Steel
Finish: Gray
NEMA: 1
Cover: Screw
Size: 6 x 6 in.
Length: 60 in.