Menu Search

EATON BUSSMANN SERIES #4460FNK

Lay-In Wireway Gray Steel 60.00 in.

SKU #78205144600
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Lay-In
Material: Steel
Material Specification: 16 Gauge
Finish: Gray
NEMA: 1
Cover: Hinged
Size: 4 x 4 in.
Length: 60 in.
Knockouts: None

Wireway Straight Sections: Type - Lay-In; Material - Steel; Material Specification - 16 Gauge; Finish - Gray; NEMA - 1; Cover - Hinged; Size - in - 4.00 x 4.00; Length - in - 60.00