Menu Search
Wireway Straight Sections Lay-In Wireway Gray Steel 60.00 in.
EATON BUSSMANN SERIES #121260-G-NK

Lay-In Wireway Gray Steel 60.00 in.

SKU # 78205133650
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Lay-In
Material: Steel
Finish: Gray
NEMA: 1
Cover: Screw
Size: 12 x 12 in.
Length: 60 in.
Knockouts: None