EATON BUSSMANN SERIES #8848FNK

Lay-In Wireway Gray Steel 48.00 in.

SKU: 78205188480
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Lay-In
Material: Steel
Material Specification: 14 Gauge
Finish: Gray
NEMA: 1
Cover: Hinged
Size: 8 x 8 in.
Length: 48 in.
Knockouts: None
Description
Wireway Straight Sections: Type - Lay-In; Material - Steel; Material Specification - 14 Gauge; Finish - Gray; NEMA - 1; Cover - Hinged; Size - in - 8.00 x 8.00; Length - in - 48.00